Braided Braided Sleeving, 1 1/4 in Inside Dia., 1.5 in Max Bundle Dia., 3 ft, Polyester, Black
Mfr # BS-ZIPPER-EX-200-3-BK-5PK
Zoro # G816381673
product price: $70.49
/pk 5, $14.10/eaKey Features
Description/Special Features
Side Entry Zipper Cable Wrap has the Ability to Expand
Inside Diameter
1 1/4 in
Color
Black
Sleeve Construction
Braided
Material of Construction
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS-ZIPPER-EX-200-3-BK-5PK
Zoro #
G816381673
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
1 1/4 in
Length
3 ft
For Maximum Bundle Diameter
1.5 in
Details
Description/Special Features
Side Entry Zipper Cable Wrap has the Ability to Expand
Color
Black
Item
Braided Sleeving
Sleeve Construction
Braided
Material of Construction
Polyester
For Use With
Cable
Expandable
Yes
Max. Operating Temperature
230 Degrees C
Closure Type
Zipper Closure
Min. Operating Temperature
-40 Degrees C
Description
Braided Sleeving, Sleeve Construction Braided, Material of Construction Polyester, Max. Operating Temperature 230 Degrees C, Inside Diameter 1 1/4 in, Wall Thickness 0.98 mm, Color Black, Length 3 ft, Closure Type Zipper Closure, For Use With Cable, Description/Special Features Side Entry Zipper Cable Wrap has the Ability to Expand, Expandable Yes, For Maximum Bundle Diameter 1.5 in, Min. Operating Temperature -40 Degrees C, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.