Braided Braided Sleeving, 1/2 in Inside Dia., 0.63 in Max Bundle Dia., 10 ft, Polyester, Black
Mfr # BS-ZIPPER-EX-075-10-BK
Zoro # G016381626
product price: $55.59
/eaKey Features
Description/Special Features
Side Entry Zipper Cable Wrap has the Ability to Expand
Inside Diameter
1/2 in
Length
10 ft
For Maximum Bundle Diameter
0.63 in
For Use With
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS-ZIPPER-EX-075-10-BK
Zoro #
G016381626
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
1/2 in
Length
10 ft
For Maximum Bundle Diameter
0.63 in
Details
Description/Special Features
Side Entry Zipper Cable Wrap has the Ability to Expand
For Use With
Cable
Item
Braided Sleeving
Material of Construction
Polyester
Color
Black
Sleeve Construction
Braided
Max. Operating Temperature
230 Degrees C
Min. Operating Temperature
-40 Degrees C
Closure Type
Zipper Closure
Expandable
Yes
Description
Braided Sleeving, Sleeve Construction Braided, Material of Construction Polyester, Max. Operating Temperature 230 Degrees C, Inside Diameter 1/2 in, Wall Thickness 0.98 mm, Color Black, Length 10 ft, Closure Type Zipper Closure, For Use With Cable, Description/Special Features Side Entry Zipper Cable Wrap has the Ability to Expand, Expandable Yes, For Maximum Bundle Diameter 0.75 in, Min. Operating Temperature -40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.