
Braided Cable Sleeve, 3/4 in Inside Dia., 250 ft, Polyester, Dark Brown
Mfr # BS-J-RR-075-250
Zoro # G809731546
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
3/4 in
Length
250 ft
Material of Construction
Polyester
Sleeve Construction
Braided
Description/Special Features
Rodent Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS-J-RR-075-250
Zoro #
G809731546
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
3/4 in
Length
250 ft
Width
0.74"
Details
Item
Cable Sleeve
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Dark Brown
Description/Special Features
Rodent Resistant
Description
3/4 inch Rodent Resistant Braided Sleeve, 250ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.