Zoro Homepage

Braided Cable Sleeve, 3/8 in Inside Dia., 150 ft, Black

  • Mfr # F6-0375-150-BK

  • Zoro # G9819343


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
3/8 in
Sleeve Construction
Braided
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6-0375-150-BK
Zoro #
G9819343
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
3/8 in
Length
150 ft

Details

Item
Cable Sleeve
Sleeve Construction
Braided
Color
Black

Description

The F6 Flexible, Semi-Rigid Wrap-able Split Braided Tube sleeving is ideal for applications that require cut and abrasion resistance but also frequent rearranging and rerunning. The sleeving provides a 25% overlap to cover the side entry, and whether you wrap it tightly around the cord bundle or just apply it loosely, it will retain its hold throughout movement and temperature change, even on tighter bend radius's.
Diameter: 3/8"
Length: 150ft
Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.