
Braided Cable Wrap, 1-1/4 in Inside Dia., 3 ft, Neoprene, Black; White
Mfr # WL-J-NCW-Z-125-3FT-BK/WT
Zoro # G9828540
product price: $14.80
Key Features
Inside Diameter
1-1/4 in
Length
3 ft
Material of Construction
Neoprene
Sleeve Construction
Braided
Color
Black; White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL-J-NCW-Z-125-3FT-BK/WT
Zoro #
G9828540
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
1-1/4 in
Length
3 ft
Details
Item
Cable Wrap
Material of Construction
Neoprene
Sleeve Construction
Braided
Color
Black; White
Description
Made from neoprene, the high quality material is durable and flexible, safely bundling, organizing and concealing loose cables around the home and office. The zipper fastener can be easily installed and removed as needed for cable maintenance or breakouts. The sleeving can also be cut to length for a custom install.
Working Temp: -30°C to 130°C
Diameter: 1.25"
Length: 3ft
Working Temp: -30°C to 130°C
Diameter: 1.25"
Length: 3ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.