Zoro Homepage

Cable Protector, 0.45 in H, 31 in L, 1.20 in W, 1 Channel, PVC, White

  • Mfr # CSX-1.5-31-WT

  • Zoro # G9819431


product price: $19.79
/ea

Key Features

Number of Channels
1
Material
PVC
Color
White
Application
Indoor
Features
Preinstalled high quality double sided tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSX-1.5-31-WT
Zoro #
G9819431
UPC #
-
Country of Origin
China

Dimensions

Height
0.45 in
Length
31 in
Width
1.20 in
Channel Height
0.3 in
Channel Width
0.7 in

Details

Item
Cable Protector
Number of Channels
1
Material
PVC
Color
White
Application
Indoor
Features
Preinstalled high quality double sided tape
Temp. Range
85°C

Description

Cable Shield Cord Cover- 1.5" x 31"- White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.