Cable Protector, 1-3/16 in H, 3 ft L, 4-3/4 in W, 2 Channel, PVC, Terracotta

  • Mfr # CSX-5-36-TC

  • Zoro # G9819300


product price: $23.49
/ea

Key Features

Height
1-3/16 in
Width
4-3/4 in
Number of Channels
2
Material
PVC
Color
Terracotta
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSX-5-36-TC
Zoro #
G9819300
UPC #
-
Country of Origin
China

Dimensions

Height
1-3/16 in
Length
3 ft
Width
4-3/4 in
Channel Height
0.9 in
Channel Width
3.6 in

Details

Item
Cable Protector
Number of Channels
2
Material
PVC
Color
Terracotta
Application
Indoor
Features
Preinstalled high quality double sided tape
Temp. Range
85°C

Description

Cable Shield Cord Cover- 5" x 36"- Terracotta

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.