
Cable Protector, 1-3/8 in H, 38-1/2 in L, 8 in W, 1 Channel, PVC, Yellow
Mfr # DO-EZ-RUNNER-SLIM-1CH-YL
Zoro # G9817042
product price:Â $31.35
/eaKey Features
Width
8 in
Load Capacity
400 lb/Axle
Number of Channels
1
Material
PVC
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DO-EZ-RUNNER-SLIM-1CH-YL
Zoro #
G9817042
UPC #
-
Country of Origin
China
Dimensions
Height
1-3/8 in
Length
38-1/2 in
Width
8 in
Channel Height
1.12"
Channel Width
2.6"
Details
Item
Cable Protector
Load Capacity
400 lb/Axle
Number of Channels
1
Material
PVC
Color
Yellow
Description
EZ-Runner SLIM Drop Over- 1 Channel- 38.5"L x 8"W x 1.375H- Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.