
Cable Protector, 2 in H, 35-3/4 in L, 11-7/8 in W, 3 Channel, Rubber, Black, Yellow
Mfr # CP-RPS-LP-312-Y/B
Zoro # G211990791
product price:Â $166.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
10,000 lb/Axle
Number of Channels
3
Material
Rubber
Color
Black, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP-RPS-LP-312-Y/B
Zoro #
G211990791
UPC #
743399019801
Country of Origin
China
Dimensions
Height
2 in
Length
35-3/4 in
Width
11-7/8 in
Details
Item
Cable Protector
Load Capacity
10,000 lb/Axle
Number of Channels
3
Material
Rubber
Color
Black, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.