Zoro Homepage

Cable protector, 30 ft L, 2 5/8 in W, 3 Channel, Rubber, Brown

  • Mfr # CC-RI-CP-30-BN

  • Zoro # G616381743


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Channel Width
3/8 in
Color
Brown
Includes
Double-Sided Tape
Number of Channels
3
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-RI-CP-30-BN
Zoro #
G616381743
UPC #
-
Country of Origin
Canada

Dimensions

Length
30 ft
Channel Width
3/8 in
Width
2 5/8 in
Cable Protector Channel Height
1/2 in
Cable Protector Height
5/8 in

Details

Color
Brown
Includes
Double-Sided Tape
Number of Channels
3
Item
Cable protector
Material
Rubber

Description

Cable protector, Number of Channels 3, Cable Protector Channel Height 1/2 in, Channel Width 3/8 in, Width 2 5/8 in, Cable Protector Height 5/8 in, Length 30 ft, Color Brown, Material Rubber, Includes Double-Sided Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.