Shop GUARDIAN INDUSTRIAL PRODUCTS
See all product information
Create Account
Cable Protector, 1-7/8 in H, 39-3/4 in L, 14-1/8 in W, 3 Channel, Rubber, Black
- Mfr # DH-CR-6
- Zoro # G101049417
product price:Â
$
89.89
/ea
Key Features
Height
1-7/8 in
Width
14-1/8 in
Load Capacity
4,000 lb/Axle
Number of Channels
3
Max. Cable Dia.
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH-CR-6
- Zoro #
- G101049417
- UPC #
- 847821004165
- Country of Origin
- Thailand
- Item
- Cable Protector
- Load Capacity
- 4,000 lb/Axle
- Number of Channels
- 3
- Material
- Rubber
- Color
- Black
- Connection Style
- T-Shaped
- For Use With
- Cable
- Style
- Drop Over
- Weight
- 23.5 lb
- Shell Material
- Rubber
- Compatible Product Type
- Cable
- Container Type
- Drop Over
- Sensor Body Style
- Drop Over
- Traction Material
- Rubber
Dimensions
- Height
- 1-7/8 in
- Length
- 39-3/4 in
- Width
- 14-1/8 in
- Max. Cable Dia.
- 1-3/8 in
- Channel Height
- 1 3/8 in
- Channel Width
- 1 3/8 in
Description
Cable Protector, Number of Channels 3, Connection Style T-Shaped, Channel Height 1 3/8 in, Channel Width 1 3/8 in, Load Capacity 4,000 lb/Axle, Material Rubber, Style Drop Over, Color Black, For Use With Cable, Max. Cable Dia. 1 3/8 in, Height 1 7/8 in, Length 39 3/4 in, Width 14 1/8 in, Weight 23.5 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.