Cable protector, 30 ft L, 4 in W, Nylon, Gray
Mfr # CC-SC-4-30-GL
Zoro # G616381453
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-SC-4-30-GL
Zoro #
G616381453
UPC #
-
Country of Origin
China
Dimensions
Width
4 in
Length
30 ft
Details
Item
Cable protector
Material
Nylon
Color
Gray
Description
Cable protector, Width 4 in, Length 30 ft, Color Gray, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.