Cable protector, 5 ft L, 1 5/8 in W, 1 Channel, Plastic, Medium Oak
Mfr # CSX-PR-SM-60-MO
Zoro # G116381700
product price: $38.99
/eaKey Features
Number of Channels
1
Color
Medium Oak
Channel Width
7/8 in
Material
Plastic
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSX-PR-SM-60-MO
Zoro #
G116381700
UPC #
-
Country of Origin
China
Dimensions
Width
1 5/8 in
Channel Width
7/8 in
Length
5 ft
Cable Protector Height
5/8 in
Cable Protector Channel Height
3/8 in
Details
Item
Cable protector
Number of Channels
1
Color
Medium Oak
Material
Plastic
Texture
Smooth
Description
Cable protector, Number of Channels 1, Cable Protector Channel Height 3/8 in, Channel Width 7/8 in, Width 1 5/8 in, Cable Protector Height 5/8 in, Length 5 ft, Color Medium Oak, Material Plastic, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.