Zoro Homepage

Cable Protector, 5/8 in H, 36 in L, 1-3/4 in W, 1 Channel, White

  • Mfr # CC-CS-FC-1-WT

  • Zoro # G9852462


product price: $30.39
/ea

Key Features

Number of Channels
1
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-CS-FC-1-WT
Zoro #
G9852462
UPC #
-
Country of Origin
China

Dimensions

Height
5/8 in
Length
36 in
Width
1-3/4 in

Details

Item
Cable Protector
Number of Channels
1
Color
White

Description

ChordSavers ChordSaver Floor Cord Cover- White- x 36"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.