Cable Protector, 58 in L, 1 5/8 in W, 1 Channel, Stainless Steel, Black

  • Mfr # SR-CSX-SS-1.4-58-BK

  • Zoro # G616517883


product price: $21.79
/ea

Key Features

Number of Channels
1
Color
Black
Cable Protector Channel Height
1/4 in
Channel Width
15/16 in
Length
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-CSX-SS-1.4-58-BK
Zoro #
G616517883
UPC #
-
Country of Origin
China

Dimensions

Cable Protector Channel Height
1/4 in
Channel Width
15/16 in
Width
1 5/8 in
Length
58 in
Max. Cable Dia.
1/4 in
Cable Protector Height
5/16 in

Details

Number of Channels
1
Color
Black
Item
Cable Protector
Material
Stainless Steel

Description

Cable Protector, Number of Channels 1, Cable Protector Channel Height 1/4 in, Channel Width 15/16 in, Width 1 5/8 in, Cable Protector Height 5/16 in, Load Capacity Not Applicable, Length 58 in, Color Black, Material Stainless Steel, Max. Cable Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.