Cable Protector, 58 in L, 2 1/16 in W, 1 Channel, Stainless Steel, Black
Mfr # SR-CSX-SS-2.2-58-BK
Zoro # G916517873
product price: $32.19
/eaKey Features
Channel Width
1 3/16 in
Number of Channels
1
Max. Cable Dia.
7/16 in
Material
Stainless Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR-CSX-SS-2.2-58-BK
Zoro #
G916517873
UPC #
-
Country of Origin
China
Dimensions
Channel Width
1 3/16 in
Width
2 1/16 in
Max. Cable Dia.
7/16 in
Length
58 in
Cable Protector Channel Height
3/8 in
Cable Protector Height
7/16 in
Details
Number of Channels
1
Material
Stainless Steel
Color
Black
Item
Cable Protector
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 3/8 in, Channel Width 1 3/16 in, Width 2 1/16 in, Cable Protector Height 7/16 in, Load Capacity Not Applicable, Length 58 in, Color Black, Material Stainless Steel, Max. Cable Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.