Cable Protector, 58 in L, 4 1/8 in W, 1 Channel, Stainless Steel, Black

  • Mfr # SR-CSX-SS-4.3-58-BK

  • Zoro # G116517918


product price: $48.39
/ea

Key Features

Max. Cable Dia.
1 in
Cable Protector Channel Height
7/8 in
Color
Black
Number of Channels
1
Length
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-CSX-SS-4.3-58-BK
Zoro #
G116517918
UPC #
-
Country of Origin
China

Dimensions

Max. Cable Dia.
1 in
Cable Protector Channel Height
7/8 in
Width
4 1/8 in
Length
58 in
Channel Width
3 in
Cable Protector Height
1 in

Details

Color
Black
Number of Channels
1
Item
Cable Protector
Material
Stainless Steel

Description

Cable Protector, Number of Channels 1, Cable Protector Channel Height 7/8 in, Channel Width 3 in, Width 4 1/8 in, Cable Protector Height 1 in, Load Capacity Not Applicable, Length 58 in, Color Black, Material Stainless Steel, Max. Cable Dia. 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.