
Cable Protector, 7/8 in H, 59 in L, 3-1/2 in W, 2 Channel, PVC, Terracotta
Mfr # CSX-4-TC
Zoro # G9842005
product price: $30.59
/eaKey Features
Height
7/8 in
Width
3-1/2 in
Number of Channels
2
Material
PVC
Color
Terracotta
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSX-4-TC
Zoro #
G9842005
UPC #
-
Country of Origin
China
Dimensions
Height
7/8 in
Length
59 in
Width
3-1/2 in
Details
Item
Cable Protector
Number of Channels
2
Material
PVC
Color
Terracotta
Description
Cable Shield Cord Cover- 4" x 59"- Terracotta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.