
Cable Ramp, 1-1/2 in H, 12-3/4 in L, 43 in W, Rubber
Mfr # CR-RPS-WC-1.5
Zoro # G9848113
product price: $52.85
/eaKey Features
Height
1-1/2 in
Length
12-3/4 in
Width
43 in
Load Capacity
1,300 lb/Axle
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR-RPS-WC-1.5
Zoro #
G9848113
UPC #
-
Country of Origin
China
Dimensions
Height
1-1/2 in
Length
12-3/4 in
Width
43 in
HeightA
1.5"
Details
Item
Cable Ramp
Load Capacity
1,300 lb/Axle
Material
Rubber
Description
Rubber Power Wheelchair Scooter Threshold Ramp- 1.5" Rise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.