Shop KABLE KONTROL
See all product information
Create Account
Heavy Duty Zip Tie Tension and Cutting Tool - Red Metal Body
- Mfr # CTG03-Red
- Zoro # G204202238
product price:Â
$
15.19
/ea
Key Features
Item - Cable Tie Tool
Nylon Zip Tie Tension Tool With Metal Body
Cable Tie Width
0.09" - 0.387"
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTG03-Red
- Zoro #
- G204202238
- UPC #
- -
- Country of Origin
- China
- Item - Cable Tie Tool
- Nylon Zip Tie Tension Tool With Metal Body
- Item
- Plastic Wire Clips
- Color
- Red
Dimensions
- Cable Tie Width
- 0.09" - 0.387"
Description
Kable Kontrol Tension Tool can be used for Nylon zip ties with 18 Lbs - 250 Lbs Tensile Strength. It Ensures Correct Tension & Provides Automatic Cut-off.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.