Shop ELECTRIDUCT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cable Rodder
- Mfr # TL-BJT-CR12-7500W+TIP-KIT
- Zoro # G716381568
product price:Â
$
1,714.99
/ea
Key Features
Includes
Tip Kit
Case Style
Reel Stand
Series
CableDuct
Tape Shape
Round
Tape Length
750 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TL-BJT-CR12-7500W+TIP-KIT
- Zoro #
- G716381568
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tape Length
- 750 ft
Details
- Item
- Cable Rodder
- Includes
- Tip Kit
- Case Style
- Reel Stand
- Series
- CableDuct
- Tape Shape
- Round
- Tool Weight
- 147 lb
Description
Cable Rodder, Tape Length 750 ft, Tape Shape Round, Case Style Reel Stand, Includes Tip Kit, Series CableDuct, Tool Weight 147 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.