Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 2.5mm Hex Screwdriver Bit 160mmL
- Mfr # 2725
- Zoro # G323579181
original price:Â $6.45 , new price: $5.81 , 9 percent off
new price:Â
$
5.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2725
- Zoro #
- G323579181
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 2.5mm Size 1/4 Inch Hex Shank 160mm Length Precision Drive Durable Steel - 2725 Professional Hand Tool Bit This 2.5mm hex screwdriver bit is built for consistent fit and controlled driving when precision matters. With a 1/4in hex shank, it's designed for broad compatibility with common bit holders and drivers while maintaining a stable connection during use. The 160mm (6.3in) overall length helps reach recessed fasteners without sacrificing handling. Made from High Speed Steel and heat treated for a tough exterior and strong inner core, it's engineered for durability, corrosion resistance, and long-term shop use. Key Benefits 2.5mm hex bit profile supports precise engagement and reduced fastener rounding. 1/4in hex shank fits a wide range of standard drivers. 160mm (6.3in) length improves access to tight or recessed areas. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design provides a tough exterior with superior core strength. Stamped size marking enables quick identification for faster tool organization. Meets or exceeds ANSI standards for professional expectations and consistency. Designed for professional technicians, it's intended to perform reliably over a lifetime of heavy use while keeping identification simple and performance consistent across demanding tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.