
Cable Sleeve, 1 in Inside Dia., 25 ft, PVC, Gray
Mfr # WL-J-BWS-100-25FT-GY
Zoro # G9820542
product price: $21.39
Key Features
Length
25 ft
Material of Construction
PVC
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL-J-BWS-100-25FT-GY
Zoro #
G9820542
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
1 in
Length
25 ft
Details
Item
Cable Sleeve
Material of Construction
PVC
Color
Gray
Description
The polyvinyl chloride fabric combined with button fasteners allow for easy installation, cable breakouts, removal, and maintenance. The reversible design provides you with 2 color options in one sleeving and color matching button blend with the sleeving. The sleeving can also be cut to length to further customize your install.
Flammability: UL94 V-0
Working Temp: -15°C - 85°C
Diameter: 1"
Length: 25ft
Flammability: UL94 V-0
Working Temp: -15°C - 85°C
Diameter: 1"
Length: 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.