Dura HVAC Foam Protection Wrap Sleeving, 4.5 in Diameter, 25 ft Length, Black
- Mfr # BS-TF-HVAC-450-25
- Zoro # G422783199
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.013 in
Material of Construction
Polyester
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-TF-HVAC-450-25
- Zoro #
- G422783199
- UPC #
- -
- Country of Origin
- United States
- Item
- HVAC Foam Protection Wrap Sleeving
- Material of Construction
- Polyester
- Color
- Black
Dimensions
- Inside Diameter
- 4.5 in
- Wall Thickness
- 0.013 in
- Length
- 25 ft
Description
Foam is NOT INCLUDED... this is just the wrap sleeving. The Dura HVAC Wrap is engineered to help installers meet the latest building code requirements for protecting foam insulation on HVAC line sets. Designed for both durability and ease of installation, this wrap provides superior protection without adding unnecessary weight. Constructed from a tightly woven, breathable polyester shell, the Dura HVAC Wrap shields insulation from wind, rain, mildew, UV rays, and abrasion-ensuring long-lasting performance in outdoor environments. Its extra-wide hook-and-loop closure allows quick, secure installation over a wide range of diameters, delivering a snug and professional finish every time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.