Zoro Homepage

Cable Tie, 8 in L, Red, Nylon 6/6, 40 lb Strength

  • Mfr # CT-08-40-500-RD

  • Zoro # G9810989


product price: $19.55

Key Features

Cable Tie Style
General Purpose, Self Locking
Nominal Length
8 in
Width
3/16 in
Color
Red
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-08-40-500-RD
Zoro #
G9810989
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
3/16 in

Details

Item
Cable Tie
Cable Tie Style
General Purpose, Self Locking
Color
Red
Material
Nylon 6/6
Tensile Strength
40 lb

Description

Nylon Cable Ties- 8" x 500pcs- Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.