Zoro Homepage

Cable Wrap, Gray, 1 PK

  • Mfr # TURTLE-MINI-5-GY

  • Zoro # G9852575


product price: $27.19

Key Features

Length
2.3 ft
Height
7/8 in
For Use With
Computer Cables, Phone Cords, Television Wires, Headphones; Up To 2.3 ft Cables
Outside Dia.
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TURTLE-MINI-5-GY
Zoro #
G9852575
UPC #
-
Country of Origin
Netherlands

Dimensions

Length
2.3 ft
Height
7/8 in
Outside Dia.
1-3/4 in

Details

Item
Cable Wrap
Color
Gray
For Use With
Computer Cables, Phone Cords, Television Wires, Headphones; Up To 2.3 ft Cables

Description

The Cable Turtle cord wrap helps organize and contain those extra feet of wires in order to prevent unsightly cable nests. It is the perfect solution for computer cables, phone cords, television wires, headphones, and more!
Mini wraps up 2.3 Ft (0.7 m) of cable.
Turtle Size: Mini
Pack Size: 5
Color: Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.