Shop VEVOR
See all product information
Create Account
3 Pcs 2-Cable Rubber Electrical Wire Cover Cord Protector Ramp 11000 lbs, 3PK
- Mfr # RPS2-1010-3
- Zoro # G223372684
product price:Â
$
44.89
/pk of 3, $14.96/ea
Key Features
Number of Channels
2
Load Capacity
11,000 lbs (4,989 kg)
Channel Width
1.3 in (3.2 cm)
Channel Height
1.2 in (3.1 cm)
Material
Rubber + PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RPS2-1010-3
- Zoro #
- G223372684
- UPC #
- 601707103720
- Country of Origin
- China
- Number of Channels
- 2
- Load Capacity
- 11,000 lbs (4,989 kg)
- Item
- Cable Protector Ramp
- Material
- Rubber + PVC
- Color
- Black + Yellow
Dimensions
- Channel Width
- 1.3 in (3.2 cm)
- Channel Height
- 1.2 in (3.1 cm)
- Width
- 10.24 in
- Length
- 40.56 in
- Height
- 6.5 in
Description
VEVOR 3 Pcs 2-Cable Rubber Electrical Wire Cover Cord Protector Ramp 11000 lbs 2 Cable Channels 11, 000 LBS Weight Limit Rubber & PVC Cover Flip-open Design Modular Interlock Connection Versatile Application Item Weight(Each): 11.02 lbs/ 5 kg,Weight Capacity: 11,000 lbs/ 4,989 kg,Single Channel Size: 1.3" W x 1.2" H/ 3.2 x 3.1 cm,Amount: 3 PCs,Channel: 2,Color: Black + Yellow,Material: Rubber + PVC,Product Size: 40'' L x 9.7" W x 2" H/ 101 x 24.5 x 5 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.