
Carpet Cable Cover, 25 ft L, 3 in W, 1 Channel, Nylon, Blue
Mfr # DRN3.00-25-BL
Zoro # G9842032
product price:Â $91.19
/ea
Free Shipping & Returns
Key Features
Length
25 ft
Number of Channels
1
Material
Nylon
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DRN3.00-25-BL
Zoro #
G9842032
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Width
3 in
Details
Item
Carpet Cable Cover
Number of Channels
1
Material
Nylon
Color
Blue
Description
Dura Race Carpet Cord Cover is the perfect solution for protecting and covering exposed wires on carpeted floors. The material is made of braided, tightly woven ballistic Nylon for durability and protects wires against abrasion and damage. This cable cover will grab onto most loop, cut and loop, and patterned loop pile carpeting.
Width: 3"
Length: 25ft
Color: Blue
Width: 3"
Length: 25ft
Color: Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.