Shop All Cable Protectors
Electriduct
Dura Race Carpet Cord Cover- 5" x 6ft- Green
Mfr # DRN5.00-6-GN
Zoro # G9850055
$43.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # DRN5.00-6-GN
- Zoro # G9850055
- Country of Origin United States
- Category Cable Protectors
Description
Dura Race Carpet Cord Cover is the perfect solution for protecting and covering exposed wires on carpeted floors. The material is made of braided, tightly woven ballistic Nylon for durability and protects wires against abrasion and damage. This cable cover will grab onto most loop, cut and loop, and patterned loop pile carpeting.
Width: 5"
Length: 6ft
Color: Green
Width: 5"
Length: 6ft
Color: Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Full Capacity Box, White, PVC, Boxes (PB3FCIB)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EC2E)
- POWER FIRST 7.9" L Cable Tie RD PK 100 (36J216)
- HUBBELL WIRING DEVICE-KELLEMS Din Rail Utility Box, Device Plate, Duplex Opening, Gray (KP8GY)
- ELECTRIDUCT RubberForm Heavy Weight Speed Bump With 2" Channel (SB-RF-MLSB42)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-RT-YL)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-HDR5.2)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Safety Yellow (CC-PL-LG-5-SY)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Black (WL-SW-HD-100-10-BK)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 1 1/2" W (SR-WG-150-5-BK)
- D-LINE Light Duty Gray Floor Cover, 5/16 in (CC-4)
- Electriduct Cable Protectors