Zoro Homepage

ED 3ft Steel Pipe Safety Bollard Post- Yellow/Black Stripe

  • Mfr # TC-V-BOLLARD-36-YL-BK/TOP

  • Zoro # G9851543


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Height
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-V-BOLLARD-36-YL-BK/TOP
Zoro #
G9851543
UPC #
-
Country of Origin
China

Dimensions

Height
3 ft

Details

Item
Safety Bollard Post
Color
Yellow

Description

There are so many universal applications for bollards, from directing traffic to protecting property, our vertical steel bollards can help guide and provide safety to facilities, storefronts, parking lots and more.
The steel material structure can be placed indoors and outdoors, powder coated exterior offers great visibility and brings awareness to prevent accidents.
Height: 36"
Color: Yellow/Black Top
Pipe Width: 4.5"
Base: 7.85" x 7.85" x 0.4
Mounting Holes: 5/8"
Weight: 21lbs
Qty: 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.