Zoro Homepage

Extension Cord, 16 AWG, 16/3, Black, 10 ft

  • Mfr # PDE-10FT-UL-BK

  • Zoro # G9854885


product price: $69.25
/ea

Key Features

Jacket Color
Black
Gauge/Conductor
16/3
Number of Conductors
3
Wire Size
16 AWG
Cord Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDE-10FT-UL-BK
Zoro #
G9854885
UPC #
-
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
10 ft
Height
3/4 in
Width
2-3/8 in

Details

Item
Extension Cord
Jacket Color
Black
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Description

The ElectriDuct Power and Data Extensions provides a neat extension for power and CAT5e connections in a neatly packaged cord cover. The 2 data ports and 2 UL rated power receptacles are equipped to provide protection from EMI so there is no interference between the power outlets and data connections.
With a built-in cord protector, it will reduce the risk of dangerous tripping hazards and electrical shock from on-coming foot traffic.
Height: 0.75"
Width: 2.375"
Length: 10ft
Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.