
Extension Cord, 16 AWG, Indoor, 16/3, 1 Outlets, Black, 1.5/3/5/10/15 ft
Mfr # PE-ED-FP-5PK-BK
Zoro # G0116716
product price:Â $36.89
Key Features
Location
Indoor
Number of Outlets
1
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
16/3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE-ED-FP-5PK-BK
Zoro #
G0116716
UPC #
-
Country of Origin
China
Dimensions
Wire Size
16 AWG
Cord Length
1.5/3/5/10/15 ft
Details
Item
Extension Cord
Location
Indoor
Number of Outlets
1
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
UL, cUL Listed
Description
Keep a low profile by using our 3-Prong Flat Plug Power Extension Cords for areas with limited space. Behind desks, sofas and entertainment centers and other tight spaces is where this extension cord really shines. High quality, rugged and built to last, this industrial grade extension cord is used for indoor applications and is UL/cUL Listed.
Multipack Qty: 5pc
Length: 1.5ft, 3ft, 5ft, 10ft, 15ft
Color: Black
Multipack Qty: 5pc
Length: 1.5ft, 3ft, 5ft, 10ft, 15ft
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.