Heat Shrink Breakout Boots, 3:1 I.D. Shrink Ratio, 1.57 in I.D. Before Shrinking, 4.3 in
Mfr # HSB-2-1.5-10PK
Zoro # G616381552
product price: $103.99
/ea
Free Shipping & Returns
Key Features
I.D. Before Shrinking
1.57 in
Temp. Range
-55 Degrees C to 110 Degrees C
Shrink Ratio
3:1
Length
4.3 in
Material
Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSB-2-1.5-10PK
Zoro #
G616381552
UPC #
-
Country of Origin
China
Dimensions
Length
4.3 in
Wall Thickness After Shrinking
0.08 in
Details
I.D. Before Shrinking
1.57 in
Item
Heat Shrink Breakout Boots
Temp. Range
-55 Degrees C to 110 Degrees C
Shrink Ratio
3:1
Material
Polyolefin
Standards
REACH, RoHS
Breakout I.D. After Shrinking
0.19 in
Number of Breakouts
2
I.D. After Shrinking
0.62 in
Shrink Tubing Properties
UV Light Resistant
Breakout I.D. Before Shrinking
0.62 in
Dielectric Strength
15 kV
Min. Temp. Rating
-55 Degrees C
Max. Temp. Rating
110 Degrees C
Description
Heat Shrink Breakout Boots, Number of Breakouts 2, I.D. Before Shrinking 1.57 in, I.D. After Shrinking 0.62 in, Breakout I.D. Before Shrinking 0.62 in, Breakout I.D. After Shrinking 0.19 in, Material Polyolefin, Shrink Ratio 3:1, Length 4.3 in, Color Black, Shrink Tubing Properties UV Light Resistant, Temp. Range -55 Degrees C to 110 Degrees C, Wall Thickness After Shrinking 0.08 in, Dielectric Strength 15 kV, Max. Temp. Rating 110 Degrees C, Min. Temp. Rating -55 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.