Heat Shrink End Cap, Dual Wall, 2:1 I.D. Shrink Ratio, Black, 6.1 in

  • Mfr # HSEC-500-BK-25PK

  • Zoro # G9839223


product price: $137.99
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Dual Wall
Shrink Tubing I.D. Before Shrinking
4.72 in
Shrink Tubing I.D. After Shrinking
2.36 in
Material
Cross-Linked UV Resistant Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSEC-500-BK-25PK
Zoro #
G9839223
UPC #
-
Country of Origin
China

Dimensions

Length
6.1 in

Details

Item
Heat Shrink End Cap
Shrink Ratio
2:1
Wall Type
Dual Wall
Shrink Tubing I.D. Before Shrinking
4.72 in
Shrink Tubing I.D. After Shrinking
2.36 in
Material
Cross-Linked UV Resistant Material
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
120°C
Features
Adhesive Lining
Elongation at Break
400%
Dielectric Strength
15 kV/mm
Tensile Strength
14 MPa
Softening Point
85°C
Peel Strength
4 N/cm
Model
Standard

Description

These Heat Shrink End Caps provide an easy and efficient way of sealing, insulating and shielding cable or wire ends. Applying the heat shrink end cap can be simple and hassle-free and seals the exposed ends of cables or wires to keep them clean and free of debris.
Diameter: 5"
Color: Black
Qty: 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.