Heat Shrink End Caps, 3:1 I.D. Shrink Ratio, 2.95 in I.D. Before Shrinking, Black, 5.12 in
Mfr # HSEC-300-BK-10PK
Zoro # G516381638
product price: $78.39
/pk 10, $7.84/ea
Free Shipping & Returns
Key Features
Features
Adhesive Lining will Prevent Moisture Penetration, Forms Pressure-Tight Seal on Ends of Communication and Power Cables, Seals and Insulates in One Step
Length
5.12 in
Min. Shrink Temp.
120 Degrees C
Color
Black
Standards
REACH, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSEC-300-BK-10PK
Zoro #
G516381638
UPC #
-
Country of Origin
China
Dimensions
Length
5.12 in
Wall Thickness After Shrinking
0.14 in
Use With Wire Size
3 in
Details
Features
Adhesive Lining will Prevent Moisture Penetration, Forms Pressure-Tight Seal on Ends of Communication and Power Cables, Seals and Insulates in One Step
Min. Shrink Temp.
120 Degrees C
Color
Black
Item
Heat Shrink End Caps
Standards
REACH, RoHS
Temp. Range
-55 Degrees C to 110 Degrees C
Shrink Ratio
3:1
I.D. Before Shrinking
2.95 in
Dielectric Strength
15 kV
Max. Temp. Rating
110 Degrees C
I.D. After Shrinking
1.38 in
Adhesive Lined
Yes
Shrink Tubing Properties
UV Light Resistant
Min. Temp. Rating
-55 Degrees C
Description
Heat Shrink End Caps, I.D. Before Shrinking 2.95 in, I.D. After Shrinking 1.38 in, Temp. Range -55 Degrees C to 110 Degrees C, Shrink Ratio 3:1, Length 5.12 in, Use With Wire Size 3 in, Wall Thickness After Shrinking 0.14 in, Shrink Tubing Properties UV Light Resistant, Color Black, Adhesive Lined Yes, Dielectric Strength 15 kV, Min. Shrink Temp. 120 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.