Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Ring Terminals - Electriduct
Mfr # HS-HP-RT-10.5-RD-25
Zoro # G9847273
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Gauge 22-16AWG(Red)
- Ring Terminal Size 3/8" Stud
- Qty/Piece 25
Product Information
- Brand Electriduct
- MFR # HS-HP-RT-10.5-RD-25
- Zoro # G9847273
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Ring Terminal Size | 3/8" Stud |
Details
Description
Perfect for making new or replacing electrical connections, the ring terminals work with bolts, studs or screws to quickly reconnect or disconnect wires from devices without the use of solder. These terminals assure a water tight seal that protects from salt water, oil, acids, vibration while providing insulation and strain relief.
Operating Temperature: -55°C to 125°C
Size: 22-16 AWG
Ring Terminal Size: 3/8" Stud
Color: Red
Qty: 25
Operating Temperature: -55°C to 125°C
Size: 22-16 AWG
Ring Terminal Size: 3/8" Stud
Color: Red
Qty: 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 10ft-Black (WL-SW-0375-10-BK)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x12 (A6612T1T)
- ZORO SELECT Flush Indicator Light, Amber, 120V (20C847)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-10-YL-100)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-14-BL-100)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 25FT- Black (HS3-0188-25-BK)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-100)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.25" x 25FT- Red (HS3-125-25-RD)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-25)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - White (HS369-S100-WHITE)
- Electriduct Heat Shrink Tubing