Heat Shrink Tube, 2:1 I.D. Shrink Ratio, Black, 9.85 in

  • Mfr # HS2-825-9.85IN-BK

  • Zoro # G210638014


product price:  $18.39
/ea

Key Features

Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
4.13 in
Material
Rubber and Plastic Blend Polymer
Color
Black
Temp. Range
-40° to 125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2-825-9.85IN-BK
Zoro #
G210638014
UPC #
-
Country of Origin
China

Dimensions

Length
9.85 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
4.13 in
Material
Rubber and Plastic Blend Polymer
Color
Black
Temp. Range
-40° to 125°C
Min. Shrink Temp.
70°C
Shrink Tubing I.D. Before Shrinking
8-1/4 in

Description

  • •Our special sized 8.25” diameter heat shrink tubing is made from a rubber and plastic blend polymer.
  • •Most common application this tubing is used for is bus bar insulation protection against flashovers found in transformer substations and high/low voltage switchgear to help prevent accidental short circuit accidents.
  • •Working Temp: -40°C to +125°C Shrink Temp: 70°C (initial) | 125°C (complete) Power Frequency Voltage: 2KV(GB/T1408.1) Flammability: V0 (GB/T2408) UV Resistance: 250H (ASTM D154)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.