Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Tube, 2:1 I.D. Shrink Ratio, Brown, 100 ft

  • Mfr # HS2-025-100-BN

  • Zoro # G9807845


product price: $18.19
/ea

Key Features

Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1/4 in
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Temp. Range
-45° to 125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2-025-100-BN
Zoro #
G9807845
UPC #
-
Country of Origin
China

Dimensions

Length
100 ft

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1/4 in
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Color
Brown
Temp. Range
-45° to 125°C
Min. Shrink Temp.
70°C

Description

Polyolefin Heat shrink tubing can be used in a variety of applications in the military, commercial, and consumer markets. This product is UL recognized at 600V and under file No is E180908 or E345553.All heat shrink tubing will shrink lengthwise as well as its diameter; 2:1 shrink tubing will shrink one half of its nominal diameter and less than 7% of its length.Diameter: 1/4"Length: 100ftColor: Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.