Heat Shrink Tube, 3:1 I.D. Shrink Ratio, 1-1/4 in I.D. Before Shrinking, Yellow, 25 ft

  • Mfr # HS3-125-25-YL

  • Zoro # G9846110


product price:  $27.99
/ea

Key Features

Shrink Ratio
3:1
Shrink Tubing I.D. Before Shrinking
1-1/4 in
Material
Polyolefin
Length
25 ft
Temp. Range
125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS3-125-25-YL
Zoro #
G9846110
UPC #
-
Country of Origin
China

Dimensions

Length
25 ft

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Shrink Tubing I.D. Before Shrinking
1-1/4 in
Material
Polyolefin
Color
Yellow
Temp. Range
125°C
Min. Shrink Temp.
90°C

Description

Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length. RoHS Compliant UL224 (Standard) 600V Potential Rating Diameter: 1.25" Length: 25ft Color: Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.