
Heat Shrink Tube Kit, 2:1 I.D. Shrink Ratio, Black, 4 in
Mfr # HS2-KIT-4-BK-5PK
Zoro # G9826413
product price: $42.85
Key Features
Shrink Ratio
2:1
Color
Black
Length
4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HS2-KIT-4-BK-5PK
Zoro #
G9826413
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Details
Item
Heat Shrink Tube Kit
Shrink Ratio
2:1
Color
Black
Description
These boxed heat shrink tubing kits has 2:1 ratio, which is a high-quality and sufficient enough product to fit your wire needs. At a reasonable price, these kits are a must have. They are suitable for a wide range of applications including electrical insulation, cable bonding, color-coding and identification of wires, cables, pipes and electrical and electronic components etc.
Kit Includes: 3/8" (10pcs), 1/4" (10pcs), 3/16" (20pcs), 1/8" (30pcs), 3/32" (40pcs), 1/16" (60pcs)
Kit Includes: 3/8" (10pcs), 1/4" (10pcs), 3/16" (20pcs), 1/8" (30pcs), 3/32" (40pcs), 1/16" (60pcs)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.