
Heat Shrink Tube Kit, Dual Wall, 4:1 I.D. Shrink Ratio, 3/16 to 1 in I.D. Before Shrinking, Black, 4 in, 3 PK
Mfr # HS4-KIT-DW-BK-3PK
Zoro # G9812194
product price:Â $42.79
Key Features
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. Before Shrinking
3/16 to 1 in
Material
Polyolefin
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HS4-KIT-DW-BK-3PK
Zoro #
G9812194
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Details
Item
Heat Shrink Tube Kit
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. Before Shrinking
3/16 to 1 in
Material
Polyolefin
Color
Black
Min. Shrink Temp.
100°C
Description
This 4 to 1 ratio with Adhesive Liner provides good sealing over irregular shapes, and if used properly, is waterproof and moisture resistant. With the high shrink ratio, repairing and securing most cable jackets without removing the connectors is possible. Includes 38 pieces of dual wall heat shrink in 4" lengths with a thin adhesive lining for air tight seals, in a reusable box: 3/16": 12 pcs 1/4": 10 pcs 3/8": 6 pcs 1/2": 4 pcs 5/8": 2 pcs 3/4": 2 pcs 1": 2 pcs Color: Black Qty: Pack of 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.