
Outlet Strip, Under Table, USB, 2 USB/3 Outlet(s) Black, 1 PK
Mfr # PDC-SW-3P-2USB-UT-2PK
Zoro # G9818899
product price: $79.99
Free Shipping & Returns
Key Features
Type
Under Table, USB
Color
Black
Number of Outlets
2 USB/3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDC-SW-3P-2USB-UT-2PK
Zoro #
G9818899
UPC #
-
Country of Origin
China
Details
Item
Outlet Strip
Type
Under Table, USB
Color
Black
Number of Outlets
2 USB/3
Description
If you want to add additional power for your devices, but not sure what type of power center works best for you, check out our under table mounted power centers. Pack of 2.
Power Outlets: 3
USB Charger Ports: 2
Cord Length: 8ft
Desk Thickness: 1.7"
Approximate Clamp Dimensions: 4"W x 5/8"H x 5/8"L
Cut-Out Size: 7.38" x 2.22"
Color: Black
Power Outlets: 3
USB Charger Ports: 2
Cord Length: 8ft
Desk Thickness: 1.7"
Approximate Clamp Dimensions: 4"W x 5/8"H x 5/8"L
Cut-Out Size: 7.38" x 2.22"
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.