
Outlet Tap, USB, Cat6, 5-15R, 5-15P, 3 to 25 ft., Black
Mfr # PDC-SW-GMPT-1-CAT6-2PK
Zoro # G9817383
product price:Â $82.99
Free Shipping & Returns
Key Features
Type
USB, Cat6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
3 to 25 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDC-SW-GMPT-1-CAT6-2PK
Zoro #
G9817383
UPC #
-
Country of Origin
China
Dimensions
Cord Length
3 to 25 ft.
Details
Item
Outlet Tap
Type
USB, Cat6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
UL 962A, CSA C22.2, RoHS Compliant
Number of Outlets
2 USB/3
Description
Sleek and well priced, The Power Tap Hidden Power Center makes a wonderful addition to any desk requiring a power source and secure internet connection. This grommet style power and data center rotates 180 to either hide under the grommet cover or expose the 3 ground power outlets, category 5/6 ethernet, 2 USB connectors or a combination of both. Pack of 2. Power Outlets: 3 Power Cord Length: 7ft Connectivity: 2 Cat6 Housing: ABS Plastic Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.