Zoro Homepage

Outlet Tap, Vertical Tabletop, USB, 2 USB/3 Outlet(s) 5 ft.

  • Mfr # PDC-LK-VERTICAL-USB

  • Zoro # G9810611


product price: $77.65
/ea
Free Shipping & Returns

Key Features

Type
Vertical Tabletop, USB
Cord Length
5 ft.
Number of Outlets
2 USB/3
Components
3 Power, 2 Cat6, 2 USB Charging 2.1A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDC-LK-VERTICAL-USB
Zoro #
G9810611
UPC #
-
Country of Origin
China

Dimensions

Cord Length
5 ft.

Details

Item
Outlet Tap
Type
Vertical Tabletop, USB
Number of Outlets
2 USB/3
Components
3 Power, 2 Cat6, 2 USB Charging 2.1A

Description

This Vertical Table Top Power N Data center can be installed in tables in libraries, conference rooms and offices quickly by using a 4" hole saw and dropping in this power source. Works with desks from 1/4" to 3" thick, the adjustable locking ring tightens to various desk and the mounting holes can be used with screws permanently hold in place.
Components: 3 Power, 2 Cat6, 2 USB Charging
Desk Hole: 4"
Retracts Under Bezel: 12.25"
Extends Above Desk: 9.5"
Bezel WxH: 5.25" x 4.5"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.