Shop ELECTRIDUCT
See all product information
Create Account
Packing Tape, 1.88 in W x 45 yd L, Clear
- Mfr # TAPE-ST-1362513
- Zoro # G0119342
product price:Â
$
19.79
/pk
Key Features
Tape Adhesive
Acrylic
Tape Tensile Strength
19 lb/in
Material
Acrylic
Tape Color
Clear
Length
45 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAPE-ST-1362513
- Zoro #
- G0119342
- UPC #
- -
- Country of Origin
- China
- Tape Adhesive
- Acrylic
- Tape Tensile Strength
- 19 lb/in
- Material
- Acrylic
- Tape Color
- Clear
- Message
- No Message
- Item
- Packing Tape
Dimensions
- Length
- 45 yd
- Width
- 1.9 in
Description
Packaging tape or also known as box-sealing tape or parcel tape is a pressure sensitive tape used to close and seal shipping boxes. Strong acrylic adhesion with 19 lbs per inch tensile strength, this packing tape meets postal regulations and has a high initial tack and superior holding power in different environments. Width: 1.88" Length: 54yds(162ft) Color: Clear Qty: 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.