Zoro Homepage

Plastic Brush 2.375" Desk Grommet- Black

  • Mfr # GR-ED-BR-2375-BK

  • Zoro # G9919032


product price: $13.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-ED-BR-2375-BK
Zoro #
G9919032
UPC #
-
Country of Origin
China

Description

Prevent losing miscellaneous items such as pens, paper clips and other items found on top of your desk by upgrading your standard grommet to a brush desk grommet.
Uniquely designed to provide the flexibility your pass-thru cables may need while the brush bristles create a barrier stopping objects from falling into the unused space.
Color: Black
Overall Diameter: 2.6875"
Depth: 0.875"
Hole Size: 2.375"
Opening HxW: 0.75" x 1.625"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.