Zoro Homepage

Power Centers, Pop-Up Table Top Box, USB, 5-15R, 5 ft., Black

  • Mfr # PDC-SW-PUB-222-6FT-BK

  • Zoro # G9820865


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Type
Pop-Up Table Top Box, USB
Receptacle Configuration
5-15R
Cord Length
5 ft.
Color
Black
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDC-SW-PUB-222-6FT-BK
Zoro #
G9820865
UPC #
-
Country of Origin
China

Dimensions

Cord Length
5 ft.

Details

Item
Power Centers
Type
Pop-Up Table Top Box, USB
Receptacle Configuration
5-15R
Color
Black
Gauge/Conductor
14/3
Standards
UL and cUL Listed
Number of Outlets
2 USB/2
Description
Box & Module w/(1 x USB & 2 x Patch cords)
ModuleComponents
2 x AC Power2 x USB (Data)2 x RJ45

Description

Having power and data access on your conference table, podium and stage adds convenience for you and your guests while keeping the working space in order. Installing our Metal Pop-Up Table Box will allow a clean set-up never having to search around or under you desk to access power receptacles or usb ports.
Features:
AC Outlet: NEMA 5-15R x 2
Circuit Breaker: On/Off and Circuit Breaker Switch
Rating: 15A, 125V (De-rated 12A for UL requirement)
Power Cord: 6ft long
Connectivity: 2 USB, 2 RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.