Shop ELECTRIDUCT
See all product information
Create Account
19" Universal Horizontal Cable Managers
Mfr # QWM-ED-WM-112
Zoro # G0118798
product price:Â
$
17.75
/ea
Key Features
Rack Unit
1U
Format
19"
Style
12 Slots(slot width - 0.42")
Dimensions
19"W x 1.75"H x 2.875"L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QWM-ED-WM-112
- Zoro #
- G0118798
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dimensions
- 19"W x 1.75"H x 2.875"L
Details
- Rack Unit
- 1U
- Format
- 19"
- Style
- 12 Slots(slot width - 0.42")
Description
Keep your rack mount component cables under control with these metal construction universal wire managers. Power-coated black to match any rack or enclosures, each cable manager helps organize and route patch cords, power cords and other miscellaneous cables that power your most important network hardware. Mounting: Standard 19" EIA Rack Units: 1U Dimensions: 19"W x 1.75"H x 2.875"L Cable Management Type: 12 Slots(0.42"/ea)