Spiral Wrap, 3/8 in Inside Dia., 3/8 in Max Bundle Dia., 50 ft, Polyethylene, Yellow
Mfr # WL-SW-0375-50-YL
Zoro # G607194482
product price: $22.59
/eaKey Features
Inside Diameter
3/8 in
For Maximum Bundle Diameter
3/8 in
Wall Thickness
1/32 in
Length
50 ft
Material of Construction
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL-SW-0375-50-YL
Zoro #
G607194482
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
3/8 in
For Maximum Bundle Diameter
3/8 in
Wall Thickness
1/32 in
Length
50 ft
For Minimum Bundle Diameter
3/8 in
Outside Dia.
3/8 in
Width
3/8 in
Details
Item
Spiral Wrap
Material of Construction
Polyethylene
Color
Yellow
Temp. Range
-60 Degrees to 190 Degrees F
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 3/8 in, Color Yellow, Wall Thickness 1/32 in, Length 50 ft, Width 3/8 in, Standards Not Applicable, For Maximum Bundle Diameter 3/8 in, For Minimum Bundle Diameter 3/8 in, Nominal Outside Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.