Zoro Homepage

Staples, 0.236 in Leg L, 1 PK

  • Mfr # TL-ED-K26/6-1M-10PK

  • Zoro # G0117136


product price: $10.69

Key Features

For Use With
Electriduct Stapling Pliers 210
Leg Length
0.236 in
Crown Width
0.504 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-ED-K26/6-1M-10PK
Zoro #
G0117136
UPC #
-
Country of Origin
China

Dimensions

Leg Length
0.236 in
Crown Width
0.504 in

Details

Item
Staples
For Use With
Electriduct Stapling Pliers 210

Description

K26/6 Staples can work with Electriduct Stapling Pliers 210 (Part: TL-ED-STAPLE-PLIERS-210)
Type: 26/6 Staple(K26/6)
Size(LxW): 6mm x 12.8mm
Qty: 10,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.